
8 to 1/0 AWG Insulation Piercing Connector
Item #: 0508648
Cat #: IPCS1002
UPC: 662381082626
$ 48.07 EA
Company wide:
20
in stock
Documents & Guides
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 10 AWG - 2 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.
Overview
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 10 AWG - 2 AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp.
Also known as: 662381082626, IPCS1002, NSIIPCS1002, TIGER TAP
Specifications
| Amps: | 150, 190 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 8 - 1/0 |
| Amps: | 150, 190 |
| Allowable Gauge Range: | 8 - 1/0 |
| Volts AC: | 600 |