ThermTrans, Comp Label, Adhesive Polyest

Item #: 0508520

Cat #: C200X100YKT

UPC: 074983026951

Call for price
Company wide:
0 in stock
Documents & Guides
Thermal transfer component label, 2.00" W x 1.00" H, polyester, clear, 1 labels/row, 2500 pc. package quantity.

Overview

Thermal transfer component label, 2.00" W x 1.00" H, polyester, clear, 1 labels/row, 2500 pc. package quantity.
Also known as: 074983026951, C200X100YKT, PDTC200X100YKT

Specifications

Color: Clear
Material: Polyester
Type: Label
Color: Clear
Type: Label
Material: Polyester