10/4 w/Ground, MC, Aluminum Armor, Solid

Item #: 0508490

Cat #: 104MCBROORAYELGRA

UPC: 077680142467

$ 5.57 FT
Company wide:
0 in stock
Documents & Guides
10/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, (Wire Colors (277 Volt): Brown, Orange, Yellow, Gray. O.D.: .645"

Overview

10/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, (Wire Colors (277 Volt): Brown, Orange, Yellow, Gray. O.D.: .645"

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 4 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.645 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 408Y/277V: Brown, Orange, Yellow, Gray, Green, 250 FT Coil, Weight: 260 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Also known as: 077680142467, 104MCBROORAYELGRA

Specifications

Gauge: 10 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Gauge: 10 AWG
Jacket: Aluminum
Conductors: 4
Package Type: Coil
Material: Copper
Volts AC: 600
Stranding: Solid