P1 Cassette, Comp Label, Adhesive Polyes

Item #: 0508488

Cat #: C200X050YJC

UPC: 074983349364

$ 115.58 EA
Company wide:
0 in stock
Component label, P1 Cassette, 2.00" W x 0.50" H, polyester, white, 200 labels/cassette, 1 pc. package quantity.

Overview

Component label, P1 Cassette, 2.00" W x 0.50" H, polyester, white, 200 labels/cassette, 1 pc. package quantity.
Also known as: 074983349364, C200X050YJC, PDTC200X050YJC

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label