ThermTrans, Comp Label, Adhesive Polyimi

Item #: 0508481

Cat #: C200X038KBT

UPC: 074983009343

Company wide:
0 in stock
Thermal transfer component label, 2.00" W x 0.38" H, polyimide, white, 1 label/row, 5000 pc. package quantity..

Overview

Thermal transfer component label, 2.00" W x 0.38" H, polyimide, white, 1 label/row, 5000 pc. package quantity..
Also known as: 074983009343, C200X038KBT, PDTC200X038KBT

Specifications

Type: Thermal Transfer
Material: Polyimide
Color: White
Type: Thermal Transfer
Color: White
Material: Polyimide