Duct Cover W/Protective Film

Item #: 0508476

Cat #: C2.5BL6-F

UPC: 074983004775

Call for price
Company wide:
0 in stock
Duct cover with protective film, 2.5 W x 6' length, PVC, black.

Overview

Duct cover with protective film, 2.5 W x 6' length, PVC, black.
Also known as: 074983004775, C2.5BL6-F, PDTC2.5BL6F

Specifications

Width: 2 1/2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 1/2 in
Material: PVC
Color: Black
Length: 6 ft