P1 Cassette, Comp Label, Tamper Resistan

Item #: 0508470

Cat #: C189X047FNC

UPC: 074983319077

Call for price
Company wide:
0 in stock
Component label, P1 cassette, 1.89" W x 0.47" H, tamper resistant, 175 labels/cassette, 1 pc. package quantity.

Overview

Component label, P1 cassette, 1.89" W x 0.47" H, tamper resistant, 175 labels/cassette, 1 pc. package quantity.
Also known as: 074983319077, C189X047FNC, PDTC189X047FNC

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label