Connector, 1", ENT, Threaded Male Adapter, Orange

Item #: 0508453

Cat #: A343F

UPC: 791207218496

$ 8.76 EA
Company wide:
87 in stock
Documents & Guides
1" Orange Plenum Thread Adapter for use with Plenum-Gard.

Overview

1" Orange Plenum Thread Adapter for use with Plenum-Gard.

Threaded Adapter, Size 1 Inch, Length 1.66 Inches, Material PVDF, Color Orange

Also known as: 791207218496, A343F, CARA343F, Terminal Adapter

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC