ThermTrans, Comp Label, Adhesive Polyimi

Item #: 0508441

Cat #: C160X020KBT

UPC: 074983529704

Company wide:
0 in stock
Thermal transfer component label, 1.60" W x 0.20" H, polyimide, white, 1 label/row, 10,000 pc. package quantity..

Overview

Thermal transfer component label, 1.60" W x 0.20" H, polyimide, white, 1 label/row, 10,000 pc. package quantity..
Also known as: 074983529704, C160X020KBT, PDTC160X020KBT

Specifications

Type: Thermal Transfer
Material: Polyimide
Color: White
Type: Thermal Transfer
Color: White
Material: Polyimide