Tele-Power Series Steel Power/Data Pole

Item #: 0508438

Cat #: 25DTP-4ACT

UPC: 786776577105

$ 325.22 EA
Company wide:
0 in stock
Steel, Power/Data Pole. Color: Ivory. Length: 10'5". (2) Spec Duplex Outlets, 20A, 125V, With (1) Communications Insert Mounting Adapter, (1) Dual Cat 5e insert, (2) Blank Inserts & Labels

Overview

Steel, Power/Data Pole. Color: Ivory. Length: 10'5". (2) Spec Duplex Outlets, 20A, 125V, With (1) Communications Insert Mounting Adapter, (1) Dual Cat 5e insert, (2) Blank Inserts & Labels

25DTP Series 10' Tele-Power Poles in Ivory handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers.  The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds.  This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V.  Knockouts provided in removable cover for one high profile bezel with activate inserts and modular furniture communication connectors.  All mounting hardware, entrance end plate, and two ceiling trim plates are included, including communication insert mounting adapter and three (3) blank inserts .

Also known as: 786776577105, 25DTP-4ACT, WMD25DTP4ACT, power pole

Specifications

Color: Ivory
Material: Steel
Length: 10.420 ft
Color: Ivory
Length: 10.420 ft
Material: Steel