Red Fire Barrier Putty Pad, Intumescent - LxWxD: 9" x 9" x 3/16"

Item #: 0508430

Cat #: SSP9S

UPC: 730573023006

$ 8.47 EA
Company wide:
2,432 in stock
Fire Barrier Putty Pad, Intumescent, Dimensions: 9" x 9" x 3/16", Color: Red.

Overview

Fire Barrier Putty Pad, Intumescent, Dimensions: 9" x 9" x 3/16", Color: Red.

SpecSeal® SSP Firestop Putty excels at sealing cabling penetrations and outlet boxes. SSP Putty is non-hardening and easily hand works around grouped cabling penetrations forming a re-enterable seal allowing for future work. When applied with outlet boxes, SSP Putty easily works into voids and seams forming a continuous seal against fire and the products of combustion.

Also known as: 730573023006, SSP9S, STISSP9S

Specifications

Type: Fire Stop, Putty
Color: Red
Width: 9 in
Height: 3/16 in
Length: 9 in
Type: Fire Stop, Putty
Width: 9 in
Length: 9 in
Color: Red
Height: 3/16 in