P1 Cassette, Network Label, Adhesive Pol

Item #: 0508401

Cat #: C125X030FJC

UPC: 074983349302

$ 113.66 EA
Company wide:
0 in stock
Network label, P1 cassette, 1.25" W x 0.30" H, polyolefin, white, 200 labels/cassette, 1 pc. package quantity.

Overview

Network label, P1 cassette, 1.25" W x 0.30" H, polyolefin, white, 200 labels/cassette, 1 pc. package quantity.
Also known as: 074983349302, C125X030FJC, PDTC125X030FJC

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label