ThermTrans, Comp Label, Adhesive Polyimi

Item #: 0508396

Cat #: C125X025KBT

UPC: 074983712168

Call for price
Company wide:
0 in stock
Thermal transfer component label, 1.25" W x 0.25" H, polyimide, white, 2 labels/row, 10,000 pc. package quantity..

Overview

Thermal transfer component label, 1.25" W x 0.25" H, polyimide, white, 2 labels/row, 10,000 pc. package quantity..
Also known as: 074983712168, C125X025KBT, PDTC125X025KBT

Specifications

Type: Thermal Transfer
Material: Polyimide
Color: White
Type: Thermal Transfer
Color: White
Material: Polyimide