Laser Only, Component Label, Adhesive Po

Item #: 0508375

Cat #: C100X050YML

UPC: 074983088706

Call for price
Company wide:
0 in stock
Documents & Guides
Laser Only, Component Label, Adhesive PoLaser/ink jet component label, 1.00" W x 0.50" H, polyester, silver, 10,000 pc. package quantity.

Overview

Laser Only, Component Label, Adhesive PoLaser/ink jet component label, 1.00" W x 0.50" H, polyester, silver, 10,000 pc. package quantity.
Also known as: 074983088706, C100X050YML, PDTC100X050YML

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label