30w 24v Dc-dc Din Switching Ps

Item #: 0508373

Cat #: SCD30S24DN

UPC: 783472153114

Company wide:
0 in stock
Documents & Guides
Sola Scd30s24-dn Dc-dc Power supply

Overview

Sola Scd30s24-dn Dc-dc Power supply
Also known as: 783472153114, SCD30S24DN, SOLSCD30S24DN

Specifications

Volts DC: 24
Mounting: DIN Rail
Wattage: 30
Phase: 1
Volts DC Range: 20 - 72
Volts DC: 24
Wattage: 30
Volts DC Range: 20 - 72
Mounting: DIN Rail
Phase: 1