P1 Cassette, Comp Label, Adhesive Polyes

Item #: 0508364

Cat #: C100X050YJC

UPC: 074983349296

$ 115.06 EA
Company wide:
0 in stock
Component label, P1 Cassette, 1.00" W x 0.50" H, polyester, white, 500 labels/cassette, 1 pc. package quantity.

Overview

Component label, P1 Cassette, 1.00" W x 0.50" H, polyester, white, 500 labels/cassette, 1 pc. package quantity.

P1 Cassette, Component Label, Adhesive Polyester, 1 Inch Wide x 0.50 Inch High, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Multi-purpose labels for identifying flat surfaces such as components, control panels, circuit boards and general labeling, Die-cut labels designed to provide maximum aesthetic quality and appearance, Vinyl cloth labels can be repositioned or reused, Super Tack adhesive labels are ideal for rough, textured, or coated surfaces, Tamper resistant, destructible lables are designed to prevent easy removal.

Also known as: 074983349296, C100X050YJC, PDTC100X050YJC

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label