ThermTrans, Comp Label, Adhesive Tamper-

Item #: 0508352

Cat #: C100X050AAT

UPC: 074983017720

Call for price
Company wide:
0 in stock
Thermal transfer component label, 1.00" W x 0.50" H, tamper-evident polyester, silver, 3 labels/row, 10,000 pc. package quantity.

Overview

Thermal transfer component label, 1.00" W x 0.50" H, tamper-evident polyester, silver, 3 labels/row, 10,000 pc. package quantity.
Also known as: 074983017720, C100X050AAT, PDTC100X050AAT

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label