ThermTrans, Comp Label, Adhesive Polyimi

Item #: 0508343

Cat #: C100X038KCT

UPC: 074983017492

Call for price
Company wide:
0 in stock
Thermal transfer component label, 1.00" W x 0.38" H, polyimide, tan, 3 labels/row, 10,000 pc. package quantity..

Overview

Thermal transfer component label, 1.00" W x 0.38" H, polyimide, tan, 3 labels/row, 10,000 pc. package quantity..
Also known as: 074983017492, C100X038KCT, PDTC100X038KCT

Specifications

Type: Thermal Transfer
Material: Polyimide
Color: Tan
Type: Thermal Transfer
Color: Tan
Material: Polyimide