ThermTrans, Comp Label, Adhesive Polyimi

Item #: 0508328

Cat #: C100X019KBT

UPC: 074983015290

Company wide:
0 in stock
Thermal transfer component label, 1.00" W x 0.19" H, polyimide, white, 3 labels/row, 10,000 pc. package quantity..

Overview

Thermal transfer component label, 1.00" W x 0.19" H, polyimide, white, 3 labels/row, 10,000 pc. package quantity..
Also known as: 074983015290, C100X019KBT, PDTC100X019KBT

Specifications

Type: Thermal Transfer
Material: Polyimide
Color: White
Type: Thermal Transfer
Color: White
Material: Polyimide