Mobile Home Panel, 200A, Pedestal Type, No Receptacles

Item #: 0508319

Cat #: MHM200P

UPC: 782114981726

$ 1218.81 EA
Company wide:
17 in stock
Documents & Guides
Mobile Home Panel, Metered Ring, 200 Amps, Pedestal Mounting, 8/16 Interior, No Receptacles, CSR2200 Main Circuit Breaker, L: 57.81", W: 15", D: 7", Feed-Thru Lugs Included

Overview

Mobile Home Panel, Metered Ring, 200 Amps, Pedestal Mounting, 8/16 Interior, No Receptacles, CSR2200 Main Circuit Breaker, L: 57.81", W: 15", D: 7", Feed-Thru Lugs Included

Eaton Corporation is excited to introduce their new Cutler-Hammer Mobile Home Panels. These versatile panels have a user-friendly design that allows for a faster, cleaner install—letting you move on to your next job sooner. 100 and 200 amp Panels come complete with the main breaker and a 4/8 or 8/16 interior, respectively. The 200 amp units are designed about five inches wider than other manufacturer’s panels to assure plenty of room for wire bending and an easier wiring job.

Also known as: 782114981726, MHM200P, CUTMHM200P, meter pedestal, mobile home panel, Tomb Stone, 200amp trailer pedestal , Mobile home pedestal

Specifications

Amps: 200
Mounting: Pedestal
Circuits: 16
Phase: 1
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 16
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Phase: 1
Sockets: 1