Disconnect Enclosure, 36 x 32 x 10", Steel/Gray

Item #: 0508315

Cat #: A36SA3210LPPL

UPC: 783510404291

$ 1796.76 EA
Company wide:
0 in stock
Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 36 x 32 x 10 Inch, Steel/Gray Powder Coat

Overview

Disconnect Enclosure with Handle, Hinge Cover, Wall Mount, NEMA 12, 36 x 32 x 10 Inch, Steel/Gray Powder Coat

nVent HOFFMAN HOFA36SA3210LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.

Also known as: 783510404291, A36SA3210LPPL, HOFA36SA3210LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Depth: 10 in
Width: 32 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 36 in
Depth: 10 in
Mounting: Surface
Material: Steel
Width: 32 in
IP/NEMA Rating: IP65, NEMA 12
Height: 36 in