ThermTrans, Comp Label, Adhesive Polyest

Item #: 0508309

Cat #: C075X025YMT

UPC: 074983027187

Call for price
Company wide:
0 in stock
Documents & Guides
Thermal transfer component label, 0.75" W x 0.25" H, polyester, silver, 3 labels/row, 10,000 pc. package quantity.

Overview

Thermal transfer component label, 0.75" W x 0.25" H, polyester, silver, 3 labels/row, 10,000 pc. package quantity.
Also known as: 074983027187, C075X025YMT, PDTC075X025YMT

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label