P1 Cassette, Comp Label, Adhesive Polyes

Item #: 0508306

Cat #: C075X025YLC

UPC: 074983525430

Call for price
Company wide:
0 in stock
Component label, P1 cassette, 0.75" W x 0.25" H, polyester, yellow, 500 labels/cassette, 1 pc. package quantity.

Overview

Component label, P1 cassette, 0.75" W x 0.25" H, polyester, yellow, 500 labels/cassette, 1 pc. package quantity.
Also known as: 074983525430, C075X025YLC, PDTC075X025YLC

Specifications

Material: Polyester
Type: Label
Color: Yellow
Material: Polyester
Color: Yellow
Type: Label