ThermTrans, Comp Label, Adhesive Tamper-

Item #: 0508293

Cat #: C075X025AAT

UPC: 074983015740

Call for price
Company wide:
0 in stock
Documents & Guides
Thermal transfer component label, 0.75" W x 0.25" H, tamper-evident polyester, silver, 3 labels/row, 10,000 pc. package quantity.

Overview

Thermal transfer component label, 0.75" W x 0.25" H, tamper-evident polyester, silver, 3 labels/row, 10,000 pc. package quantity.
Also known as: 074983015740, C075X025AAT, PDTC075X025AAT

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label