Cable Tie, Metal Barb, 27.5L (699mm), Li

Item #: 0508234

Cat #: BT8LH-L

UPC: 074983412907

$ 1.89 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, standard package.

Overview

Dome-Top® barb ty cable tie, light-heavy cross section, 27.5 (699mm) length, nylon 6.6, natural, standard package.
Also known as: 074983412907, BT8LH-L, PDTBT8LHL

Specifications

Width: 0.275 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 27.500 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 27.500 in
Size: Light-Heavy
Color: Natural
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®