1
more

Cable Tie, Light-Heavy Duty, 24.4" Long, UV Nylon, Black, 50/Pack
Item #: 0508230
Cat #: BT7LH-L0
UPC: 074983412860
$ 1.70 EA
Company wide:
100
in stock
Documents & Guides
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 24.4 Inch Long, .275 Inch Wide, 7" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Overview
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 24.4 Inch Long, .275 Inch Wide, 7" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
Also known as: 074983412860, BT7LH-L0, PDTBT7LHL0
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 24.400 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Diameter Range: | 7 in |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 24.400 in |
| Size: | Light-Heavy |
| Diameter Range: | 7 in |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |