1
more

Cable Tie w/ Metal Barb, 18.1", Nylon, Natural, 50/PK
Item #: 0508218
Cat #: BT5LH-L
UPC: 074983412754
$ 1.11 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie w/ Metal Barb, 18.1", Nylon, Light-Heavy Cross Section, Natural, Pack of 50
Overview
Cable Tie w/ Metal Barb, 18.1", Nylon, Light-Heavy Cross Section, Natural, Pack of 50
The BT5LH-L Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 30.7” (780mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 50.
Also known as: 074983412754, BT5LH-L, PDTBT5LHL
Specifications
| Width: | 0.275 in |
| Color: | Natural |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 18.100 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 18.100 in |
| Size: | Light-Heavy |
| Color: | Natural |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |