Cable Tie, Metal Barb, 15.1L (384mm), St

Item #: 0508214

Cat #: BT4S-M6

UPC: 074983412501

$ 0.38 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, blue.

Overview

Dome-Top® barb ty cable tie, standard cross section, 15.1 (384mm) length, nylon 6.6, blue.
Also known as: 074983412501, BT4S-M6, PDTBT4SM6

Specifications

Width: 0.185 in
Color: Blue
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Size: Standard
Material: Nylon
Product Thickness: 0.052 in
Color: Blue
Weight Capacity: 50 lbs
Length: 15.100 in
Family / Style: Dome-Top®