Cable Tie, Metal Barb, 15.1L (384mm), St

Item #: 0508211

Cat #: BT4S-M39

UPC: 074983633883

$ 0.46 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, standard cross section, 15.1 (384mm) length, heat stabilized nylon 6.6, natural.

Overview

Dome-Top® barb ty cable tie, standard cross section, 15.1 (384mm) length, heat stabilized nylon 6.6, natural.
Also known as: 074983633883, BT4S-M39, PDTBT4SM39

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Natural
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.100 in
Family / Style: Dome-Top®