Cable Tie, Metal Barb, Heat Stabilized Nylon, Black, 15.1" Long, 1000/PK

Item #: 0508209

Cat #: BT4S-M30

UPC: 074983412563

$ 0.36 EA
Company wide:
0 in stock
Cable Tie, Metal Barb, Heat Stabilized Nylon, Black, 15.1" Long, 1000/PK

Overview

Cable Tie, Metal Barb, Heat Stabilized Nylon, Black, 15.1" Long, 1000/PK
Also known as: 074983412563, BT4S-M30, PDTBT4SM30

Specifications

Width: 0.185 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Black
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.100 in
Family / Style: Dome-Top®