Cable Tie, Metal Barb, 14.2L (361mm), Mi

Item #: 0508204

Cat #: BT4M-M0

UPC: 074983602773

$ 0.19 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, miniature cross section, 14.2 (361mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 14.2 (361mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983602773, BT4M-M0, PDTBT4MM0

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 14.900 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-Top®
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 14.900 in
Product Thickness: 0.046 in
Color: Black
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®