Cable Tie, Metal Barb, 14.2L (361mm), Mi, 1000/PK

Item #: 0508203

Cat #: BT4M-M

UPC: 074983602766

$ 0.14 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, miniature cross section, 14.2 (361mm) length, nylon 6.6, natural, 1000/PK

Overview

Dome-Top® barb ty cable tie, miniature cross section, 14.2 (361mm) length, nylon 6.6, natural, 1000/PK
Also known as: 074983602766, BT4M-M, PDTBT4MM

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 14.900 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-Top®
Color: Natural
Weight Capacity: 18 lbs
Length: 14.900 in
Product Thickness: 0.046 in
Width: 0.095 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®