Cable Tie, Metal Barb, 14.2L (361mm), Mi, 100/PK

Item #: 0508201

Cat #: BT4M-C

UPC: 074983602735

$ 0.38 EA
Company wide:
1,000 in stock
Dome-Top® barb ty cable tie, miniature cross section, 14.2 (361mm) length, nylon 6.6, natural, 100/PK

Overview

Dome-Top® barb ty cable tie, miniature cross section, 14.2 (361mm) length, nylon 6.6, natural, 100/PK
Also known as: 074983602735, BT4M-C, PDTBT4MC

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 14.200 in
Size: Miniature
Product Thickness: 0.046 in
Family / Style: Dome-Top®
Color: Natural
Weight Capacity: 18 lbs
Length: 14.200 in
Product Thickness: 0.046 in
Width: 0.095 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®