Cable Tie w/ Metal Barb, 14.9", Heat Stabilized Nylon, Natural

Item #: 0508199

Cat #: BT4LH-TL39

UPC: 074983633142

$ 0.79 EA
Company wide:
0 in stock
Cable Tie w/ Metal Barb, 14.9", Heat Stabilized Nylon, Light-Heavy Cross Section, Natural, Pack of 250

Overview

Cable Tie w/ Metal Barb, 14.9", Heat Stabilized Nylon, Light-Heavy Cross Section, Natural, Pack of 250
Also known as: 074983633142, BT4LH-TL39, PDTBT4LHTL39

Specifications

Width: 0.275 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 14.900 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 14.900 in
Size: Light-Heavy
Color: Natural
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®