1
more

Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Black, 250/PK
Item #: 0508197
Cat #: BT4LH-TL0
UPC: 074983412723
$ 0.69 EA
Company wide:
1,500
in stock
Documents & Guides
Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 250
Overview
Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 250
The BT4LH-TL0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range.
Also known as: 074983412723, BT4LH-TL0, PDTBT4LHTL0
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 14.900 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 14.900 in |
| Size: | Light-Heavy |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |