Cable Tie, Metal Barb, 14.3L (363mm), In

Item #: 0508193

Cat #: BT4I-M0

UPC: 074983413782

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, intermediate cross section, 14.3 (363mm) length, weather resistant nylon 6.6, black, bulk package.

Overview

Dome-Top® barb ty cable tie, intermediate cross section, 14.3 (363mm) length, weather resistant nylon 6.6, black, bulk package.
Also known as: 074983413782, BT4I-M0, PDTBT4IM0

Specifications

Material: Vinyl
Color: Black
Width: 0.141 in
Weight Capacity: 40 lbs
Length: 14.300 in
Size: Intermediate
Family / Style: Dome-Top®
Product Thickness: 0.049 in
Material: Vinyl
Width: 0.141 in
Length: 14.300 in
Family / Style: Dome-Top®
Color: Black
Weight Capacity: 40 lbs
Size: Intermediate
Product Thickness: 0.049 in