Cable Tie, Metal Barb, 12.0L (305mm), St

Item #: 0508190

Cat #: BT3S-M39

UPC: 074983633876

$ 0.36 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, heat stabilized nylon 6.6, natural.

Overview

Dome-Top® barb ty cable tie, standard cross section, 12.0 (305mm) length, heat stabilized nylon 6.6, natural.
Also known as: 074983633876, BT3S-M39, PDTBT3SM39

Specifications

Width: 0.185 in
Size: Standard
Color: Natural
Length: 12 in
Weight Capacity: 50 lbs
Material: Nylon
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: Natural
Weight Capacity: 50 lbs
Product Thickness: 0.052 in
Size: Standard
Length: 12 in
Material: Nylon
Family / Style: Dome-Top®