Cable Tie, Metal Barb, 11.8L (300mm), Li

Item #: 0508184

Cat #: BT3LH-TL

UPC: 074983412648

$ 0.55 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 11.8 (300mm) length, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty cable tie, light-heavy cross section, 11.8 (300mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983412648, BT3LH-TL, PDTBT3LHTL

Specifications

Width: 0.275 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.800 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 11.800 in
Size: Light-Heavy
Color: Natural
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®