Cable Tie, Light-Heavy Duty, 11.8" Long, Nylon, Natural Color, 50/Pack

Item #: 0508182

Cat #: BT3LH-L

UPC: 074983412624

$ 0.91 EA
Company wide:
0 in stock
Cable Tie w/ Metal Barb, Nylon, Light-Heavy Cross Section, Natural Color, 11.8 Inch Long, .275 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50

Overview

Cable Tie w/ Metal Barb, Nylon, Light-Heavy Cross Section, Natural Color, 11.8 Inch Long, .275 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Also known as: 074983412624, BT3LH-L, PDTBT3LHL

Specifications

Width: 0.275 in
Color: White
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.800 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 11.800 in
Size: Light-Heavy
Color: White
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®