Cable Tie, Metal Barb, 8.0L (203mm), Sta

Item #: 0508179

Cat #: BT2S-M8

UPC: 074983412013

$ 0.14 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, gray.

Overview

Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, gray.
Also known as: 074983412013, BT2S-M8, PDTBT2SM8

Specifications

Width: 0.185 in
Size: Standard
Color: White
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: White
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®