Cable Tie, Metal Barb, 8.0L (203mm), Sta, 1000/PK

Item #: 0508178

Cat #: BT2S-M7

UPC: 074983412006

$ 0.14 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, purple., 1000/PK

Overview

Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, purple., 1000/PK
Also known as: 074983412006, BT2S-M7, PDTBT2SM7

Specifications

Width: 0.185 in
Color: Purple
Size: Standard
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Size: Standard
Length: 8 in
Product Thickness: 0.045 in
Color: Purple
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®