Cable Tie, Metal Barb, 8.0L (203mm), Sta

Item #: 0508166

Cat #: BT2S-M10

UPC: 074983412020

$ 0.14 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, white.

Overview

Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, white.
Also known as: 074983412020, BT2S-M10, PDTBT2SM10

Specifications

Width: 0.185 in
Size: Standard
Color: White
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: White
Length: 8 in
Product Thickness: 0.045 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®