Cable Tie, Metal Barb, 8.0L (203mm), Sta

Item #: 0508165

Cat #: BT2S-M1

UPC: 074983411948

$ 0.13 EA
Company wide:
0 in stock
Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, brown.

Overview

Dome-Top® barb ty cable tie, standard cross section, 8.0 (203mm) length, nylon 6.6, brown.
Also known as: 074983411948, BT2S-M1, PDTBT2SM1

Specifications

Width: 0.185 in
Color: Brown
Size: Standard
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Product Thickness: 0.045 in
Family / Style: Dome-Top®
Width: 0.185 in
Size: Standard
Length: 8 in
Product Thickness: 0.045 in
Color: Brown
Weight Capacity: 50 lbs
Material: Nylon
Family / Style: Dome-Top®