Slide Dimmer, 1600W, Nova, Black

Item #: 0508158

Cat #: NLV-2003P-BL

UPC: 027557675093

Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Black.

Overview

Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Black.

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (large control), preset, 120V/2000VA (1600W) in black

Also known as: 027557675093, NLV-2003P-BL, LUTNLV2003PBL

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1600
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Color: Black
Wattage: 1600