1
more

Cable Tie w/ Metal Barb, Mini, 7.9", Weather Resistant, Black, 1000/PK
Item #: 0508154
Cat #: BT2M-M0
UPC: 074983602896
$ 0.11 EA
Company wide:
3,000
in stock
Documents & Guides
Cable Tie w/ Metal Barb, Miniature, 7.9", Weather Resistant Nylon, Miniature Cross Section, Black, Pack of 1000
Overview
Cable Tie w/ Metal Barb, Miniature, 7.9", Weather Resistant Nylon, Miniature Cross Section, Black, Pack of 1000
The two-piece design incorporates a stainless steel locking barb which provides infinite adjustability through entire bundle range. High loop tensile strength exceeds industry standards and the patented low thread force design reduces operator fatigue and improves productivity. This comprehensive product line offers several styles, materials, and colors for a broad range of applications that require high strength and superior performance.
Also known as: 074983602896, BT2M-M0, PDTBT2MM0
Specifications
| Width: | 0.095 in |
| Color: | Black |
| Weight Capacity: | 18 lbs |
| Material: | Nylon |
| Length: | 7.900 in |
| Size: | Miniature |
| Product Thickness: | 0.046 in |
| Family / Style: | Dome-Top® |
| Width: | 0.095 in |
| Weight Capacity: | 18 lbs |
| Length: | 7.900 in |
| Product Thickness: | 0.046 in |
| Color: | Black |
| Material: | Nylon |
| Size: | Miniature |
| Family / Style: | Dome-Top® |