Cable Tie, Metal Barb, 8.7L (221mm), Lig

Item #: 0508148

Cat #: BT2LH-TL

UPC: 074983412594

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 8.7 (221mm) length, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty cable tie, light-heavy cross section, 8.7 (221mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983412594, BT2LH-TL, PDTBT2LHTL

Specifications

Width: 0.275 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.700 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 8.700 in
Size: Light-Heavy
Color: Natural
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®