Metal Halide Ballast, Pulse Start, 400W, 120-277V

Item #: 0508145

Cat #: 71A6092-001D

UPC: 781087098035

$ 386.58 EA
Company wide:
10 in stock
Documents & Guides
400 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M135/M155. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

400 Watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M135/M155. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087098035, 71A6092-001D, ADV71A6092001D

Specifications

ANSI Code: M155, M135
Type: Pulse Start
Wattage: 400
Shape: ED27 (Elliptical Dimple)
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M155, M135
Wattage: 400
Light Technology: HID
Type: Pulse Start
Shape: ED27 (Elliptical Dimple)
Volts AC Range: 120 - 277