Cable Tie, Metal Barb, 8.0L (203mm), Int

Item #: 0508144

Cat #: BT2I-M69

UPC: 074983121649

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, intermediate cross section, 8.0 (203mm) length, flame retardant nylon 6.6, natural (ivory).

Overview

Dome-Top® barb ty cable tie, intermediate cross section, 8.0 (203mm) length, flame retardant nylon 6.6, natural (ivory).
Also known as: 074983121649, BT2I-M69, PDTBT2IM69

Specifications

Width: 0.141 in
Weight Capacity: 40 lbs
Color: Ivory
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Width: 0.141 in
Color: Ivory
Material: Nylon
Product Thickness: 0.041 in
Weight Capacity: 40 lbs
Length: 8 in
Size: Intermediate
Family / Style: Dome-Top®