Cable Tie, Metal Barb, 4.0L (102mm), Min

Item #: 0508125

Cat #: BT1M-M10

UPC: 074983413287

Call for price
Company wide:
0 in stock
Documents & Guides
Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, white.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, white.
Also known as: 074983413287, BT1M-M10, PDTBT1MM10

Specifications

Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Color: White
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Width: 0.095 in
Length: 4 in
Material: Nylon
Family / Style: Dome-Top®
Weight Capacity: 18 lbs
Color: White
Size: Miniature
Product Thickness: 0.036 in