Cable Tie, Metal Barb, 4.0L (102mm), Min

Item #: 0508124

Cat #: BT1M-M1

UPC: 074983413201

Call for price
Company wide:
0 in stock
Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, brown.

Overview

Dome-Top® barb ty cable tie, miniature cross section, 4.0 (102mm) length, nylon 6.6, brown.
Also known as: 074983413201, BT1M-M1, PDTBT1MM1

Specifications

Color: Brown
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Size: Miniature
Family / Style: Dome-Top®
Product Thickness: 0.036 in
Color: Brown
Weight Capacity: 18 lbs
Material: Nylon
Family / Style: Dome-Top®
Width: 0.095 in
Length: 4 in
Size: Miniature
Product Thickness: 0.036 in